Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TB Bushing, 2.75 in Bore, 0.625 in Square Keyway, Cast Iron Material

  • Mfr # 3030-2-3/4

  • Zoro # G222824719


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Item - Tapered and QD Bushings
Tapered Bushings
Bore Bushing Series
3030
Material
Cast Iron
Outside Diameter
4.25 in
Bore Dia.
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3030-2-3/4
Zoro #
G222824719
UPC #
80067503315
Country of Origin
China

Dimensions

Outside Diameter
4.25 in
Bore Dia.
2.75 in

Details

Item - Tapered and QD Bushings
Tapered Bushings
Bore Bushing Series
3030
Material
Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.