TB Bushing, 2.875 in Bore, 0.75 in Square Keyway, Cast Iron Material
Mfr # 4040-2-7/8
Zoro # G922824750
product price: $275.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
2.875 in
Outside Diameter
5.75 in
Bore Bushing Series
4040
Item - Tapered and QD Bushings
Tapered Bushings
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4040-2-7/8
Zoro #
G922824750
UPC #
80067503548
Country of Origin
China
Dimensions
Bore Dia.
2.875 in
Outside Diameter
5.75 in
Details
Bore Bushing Series
4040
Item - Tapered and QD Bushings
Tapered Bushings
Material
Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.