TB Bushing, 2.9375 in Bore, 0.75 in Rectangle Keyway, Finished Bore with Shallow Keyway, Cast Iron
Mfr # 3020-2-15/16
Zoro # G622831416
product price:Â $90.45
/ea
Free Shipping & Returns
Key Features
Outside Diameter
4.25 in
Bore Bushing Series
3020
Bore Dia.
2.9375 in
Material
Cast Iron
Item - Tapered and QD Bushings
Tapered Bushings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3020-2-15/16
Zoro #
G622831416
UPC #
80067503264
Country of Origin
China
Dimensions
Outside Diameter
4.25 in
Bore Dia.
2.9375 in
Details
Bore Bushing Series
3020
Material
Cast Iron
Item - Tapered and QD Bushings
Tapered Bushings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.