Zoro Homepage

TB Bushing, 3 in Bore, 0.75 in Rectangle Keyway, Finished Bore with Shallow Keyway, Cast Iron

  • Mfr # 3020-3

  • Zoro # G822828322


product price: $90.45
/ea
Free Shipping & Returns

Key Features

Item - Tapered and QD Bushings
Tapered Bushings
Bore Dia.
3 in
Material
Cast Iron
Bore Bushing Series
3020
Outside Diameter
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3020-3
Zoro #
G822828322
UPC #
80067503273
Country of Origin
China

Dimensions

Bore Dia.
3 in
Outside Diameter
4.25 in

Details

Item - Tapered and QD Bushings
Tapered Bushings
Material
Cast Iron
Bore Bushing Series
3020

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.