TB Bushing, 30 mm Bore, 8 mm Rectangle Keyway, Cast Iron Material
Mfr # 1610-30
Zoro # G122824932
product price: $32.79
/eaKey Features
Outside Diameter
2.25 in
Bore Dia.
30 mm
Item - Tapered and QD Bushings
Tapered Bushings
Bore Bushing Series
1610
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1610-30
Zoro #
G122824932
UPC #
80067501674
Country of Origin
China
Dimensions
Outside Diameter
2.25 in
Bore Dia.
30 mm
Details
Item - Tapered and QD Bushings
Tapered Bushings
Bore Bushing Series
1610
Material
Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.