TB Bushing, 32 mm Bore, 10 mm Rectangle Keyway, Cast Iron Material
Mfr # 2012-32
Zoro # G922828895
product price: $43.25
/eaKey Features
Material
Cast Iron
Bore Dia.
32 mm
Outside Diameter
2.75 in
Bore Bushing Series
2012
Item - Tapered and QD Bushings
Tapered Bushings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2012-32
Zoro #
G922828895
UPC #
80067502125
Country of Origin
China
Dimensions
Bore Dia.
32 mm
Outside Diameter
2.75 in
Details
Material
Cast Iron
Bore Bushing Series
2012
Item - Tapered and QD Bushings
Tapered Bushings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.