TB Bushing, 3.375 in Bore, 0.875 in Rectangle Keyway, Finished Bore with Shallow Keyway, Cast Iron
Mfr # 3535-3-3/8
Zoro # G122829388
product price: $201.99
/ea
Free Shipping & Returns
Key Features
Bore Bushing Series
3535
Bore Dia.
3.375 in
Outside Diameter
5 in
Item - Tapered and QD Bushings
Tapered Bushings
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3535-3-3/8
Zoro #
G122829388
UPC #
80067503458
Country of Origin
China
Dimensions
Bore Dia.
3.375 in
Outside Diameter
5 in
Details
Bore Bushing Series
3535
Item - Tapered and QD Bushings
Tapered Bushings
Material
Cast Iron
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.