Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TB Bushing, 3.875 in Bore, 1 in Square Keyway, Cast Iron Material

  • Mfr # 4040-3-7/8

  • Zoro # G622827594


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
5.75 in
Material
Cast Iron
Bore Dia.
3.875 in
Item - Tapered and QD Bushings
Tapered Bushings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040-3-7/8
Zoro #
G622827594
UPC #
80067523950
Country of Origin
China

Dimensions

Outside Diameter
5.75 in
Bore Dia.
3.875 in

Details

Material
Cast Iron
Item - Tapered and QD Bushings
Tapered Bushings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.