TB Bushing, 40 mm Bore, 12 mm Rectangle Keyway, Cast Iron Material
Mfr # 2012-40
Zoro # G322827474
product price: $43.25
/eaKey Features
Bore Bushing Series
2012
Material
Cast Iron
Bore Dia.
40 mm
Outside Diameter
2.75 in
Item - Tapered and QD Bushings
Tapered Bushings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2012-40
Zoro #
G322827474
UPC #
80067502129
Country of Origin
China
Dimensions
Bore Dia.
40 mm
Outside Diameter
2.75 in
Details
Bore Bushing Series
2012
Material
Cast Iron
Item - Tapered and QD Bushings
Tapered Bushings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.