TB Bushing, 40 mm Bore, 12 mm Rectangle Keyway, Cast Iron Material
Mfr # 2525-40
Zoro # G622827617
product price: $77.35
/ea
Free Shipping & Returns
Key Features
Outside Diameter
3.375 in
Item - Tapered and QD Bushings
Tapered Bushings
Bore Dia.
40 mm
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2525-40
Zoro #
G622827617
UPC #
80067523864
Country of Origin
China
Dimensions
Outside Diameter
3.375 in
Bore Dia.
40 mm
Details
Item - Tapered and QD Bushings
Tapered Bushings
Material
Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.