Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TB Bushing, 4.25 in Bore, 1 in Square Keyway, Cast Iron Material

  • Mfr # 4535-4-1/4

  • Zoro # G322826323


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Item - Tapered and QD Bushings
Tapered Bushings
Material
Cast Iron
Bore Dia.
4.25 in
Outside Diameter
6.365 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4535-4-1/4
Zoro #
G322826323
UPC #
80067528530
Country of Origin
China

Dimensions

Bore Dia.
4.25 in
Outside Diameter
6.365 in

Details

Item - Tapered and QD Bushings
Tapered Bushings
Material
Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.