TB Bushing, 4.25 in Bore, 1 in Square Keyway, Cast Iron Material
Mfr # 5050-4-1/4
Zoro # G622829499
product price: $510.99
/ea
Free Shipping & Returns
Key Features
Item - Tapered and QD Bushings
Tapered Bushings
Bore Bushing Series
5050
Outside Diameter
7 in
Bore Dia.
4.25 in
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5050-4-1/4
Zoro #
G622829499
UPC #
80067503749
Country of Origin
China
Dimensions
Outside Diameter
7 in
Bore Dia.
4.25 in
Details
Item - Tapered and QD Bushings
Tapered Bushings
Bore Bushing Series
5050
Material
Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.