Zoro Homepage

TB Bushing, 4.4375 in Bore, 1 in Square Keyway, Cast Iron Material

  • Mfr # 5050-4-7/16

  • Zoro # G622826504


product price: $510.99
/ea
Free Shipping & Returns

Key Features

Item - Tapered and QD Bushings
Tapered Bushings
Bore Dia.
4.4375 in
Bore Bushing Series
5050
Outside Diameter
7 in
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5050-4-7/16
Zoro #
G622826504
UPC #
80067503753
Country of Origin
China

Dimensions

Bore Dia.
4.4375 in
Outside Diameter
7 in

Details

Item - Tapered and QD Bushings
Tapered Bushings
Bore Bushing Series
5050
Material
Cast Iron

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.