Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TB Bushing, 48 mm Bore, 14 mm Rectangle Keyway, Cast Iron Material

  • Mfr # 2012-48

  • Zoro # G922828864


product price: $43.25
/ea

Key Features

Bore Bushing Series
2012
Outside Diameter
2.75 in
Item - Tapered and QD Bushings
Tapered Bushings
Material
Cast Iron
Bore Dia.
48 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2012-48
Zoro #
G922828864
UPC #
80067502132
Country of Origin
China

Dimensions

Outside Diameter
2.75 in
Bore Dia.
48 mm

Details

Bore Bushing Series
2012
Item - Tapered and QD Bushings
Tapered Bushings
Material
Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.