Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TB Bushing, 4.875 in Bore, 1.25 in Square Keyway, Cast Iron Material

  • Mfr # 5050-4-7/8

  • Zoro # G122831060


product price: $510.99
/ea
Free Shipping & Returns

Key Features

Item - Tapered and QD Bushings
Tapered Bushings
Bore Dia.
4.875 in
Material
Cast Iron
Outside Diameter
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5050-4-7/8
Zoro #
G122831060
UPC #
80067523972
Country of Origin
China

Dimensions

Bore Dia.
4.875 in
Outside Diameter
7 in

Details

Item - Tapered and QD Bushings
Tapered Bushings
Material
Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.