Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TB Bushing, 75 mm Bore, 20 mm Rectangle Keyway, Cast Iron Material

  • Mfr # 4545-75

  • Zoro # G822827578


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
75 mm
Material
Cast Iron
Item - Tapered and QD Bushings
Tapered Bushings
Bore Bushing Series
4545
Outside Diameter
6.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4545-75
Zoro #
G822827578
UPC #
80067503673
Country of Origin
China

Dimensions

Bore Dia.
75 mm
Outside Diameter
6.375 in

Details

Material
Cast Iron
Item - Tapered and QD Bushings
Tapered Bushings
Bore Bushing Series
4545

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.