TB Bushing, 75 mm Bore, 20 mm Rectangle Keyway, Cast Iron Material
Mfr # 5050-75
Zoro # G722829191
product price: $510.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
75 mm
Bore Bushing Series
5050
Item - Tapered and QD Bushings
Tapered Bushings
Outside Diameter
7 in
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5050-75
Zoro #
G722829191
UPC #
80067503756
Country of Origin
China
Dimensions
Bore Dia.
75 mm
Outside Diameter
7 in
Details
Bore Bushing Series
5050
Item - Tapered and QD Bushings
Tapered Bushings
Material
Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.