TB Bushing, 80 mm Bore, 22 mm Rectangle Keyway, Cast Iron Material
Mfr # 3535-80
Zoro # G022829211
product price: $186.99
/ea
Free Shipping & Returns
Key Features
Bore Bushing Series
3535
Bore Dia.
80 mm
Outside Diameter
5 in
Material
Cast Iron
Item - Tapered and QD Bushings
Tapered Bushings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3535-80
Zoro #
G022829211
UPC #
80067503472
Country of Origin
China
Dimensions
Bore Dia.
80 mm
Outside Diameter
5 in
Details
Bore Bushing Series
3535
Material
Cast Iron
Item - Tapered and QD Bushings
Tapered Bushings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.