Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TB Bushing, 90 mm Bore, 25 mm Rectangle Keyway, Cast Iron Material

  • Mfr # 3525-90

  • Zoro # G222827536


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
90 mm
Material
Cast Iron
Bore Bushing Series
3525
Item - Tapered and QD Bushings
Tapered Bushings
Outside Diameter
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3525-90
Zoro #
G222827536
UPC #
80067521861
Country of Origin
China

Dimensions

Bore Dia.
90 mm
Outside Diameter
5 in

Details

Material
Cast Iron
Bore Bushing Series
3525
Item - Tapered and QD Bushings
Tapered Bushings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.