TB Bushing, 90 mm Bore, 25 mm Rectangle Keyway, Cast Iron Material
Mfr # 3535-90
Zoro # G222825525
product price: $187.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter
5 in
Bore Bushing Series
3535
Bore Dia.
90 mm
Material
Cast Iron
Item - Tapered and QD Bushings
Tapered Bushings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3535-90
Zoro #
G222825525
UPC #
80067503474
Country of Origin
China
Dimensions
Outside Diameter
5 in
Bore Dia.
90 mm
Details
Bore Bushing Series
3535
Material
Cast Iron
Item - Tapered and QD Bushings
Tapered Bushings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.