Timing Pulleys, Stock Plain Bore, 14 Teeth, 48 mm OD, 16 mm Belt Width
- Mfr # 31T10/14-2
- Zoro # G622826337
product price:Â
$
56.49
/ea
Key Features
Bore Dia. - Timing Belt Pulleys
8 mm
Pitch Dia. - Timing Belt Pulleys
44.72 mm
Outside Dia. - Timing Belt Pulleys
48 mm
Material
Aluminum
Number of Teeth
14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31T10/14-2
- Zoro #
- G622826337
- UPC #
- 80067503355
- Country of Origin
- China
- Item
- Timing Pulleys
- Material
- Aluminum
- Number of Teeth
- 14
Dimensions
- Bore Dia. - Timing Belt Pulleys
- 8 mm
- Pitch Dia. - Timing Belt Pulleys
- 44.72 mm
- Outside Dia. - Timing Belt Pulleys
- 48 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.