Zoro Homepage

Timing Pulleys, Stock Plain Bore, 15 Teeth, 28 mm OD, 10 mm Belt Width

  • Mfr # 21AT5/15-2

  • Zoro # G622830563


product price: $68.49
/ea

Key Features

Number of Teeth
15
Pitch Dia. - Timing Belt Pulleys
24.05 mm
Material
Aluminum
Bore Dia. - Timing Belt Pulleys
6 mm
Outside Dia. - Timing Belt Pulleys
28 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21AT5/15-2
Zoro #
G622830563
UPC #
80067523028
Country of Origin
China

Dimensions

Pitch Dia. - Timing Belt Pulleys
24.05 mm
Bore Dia. - Timing Belt Pulleys
6 mm
Outside Dia. - Timing Belt Pulleys
28 mm

Details

Number of Teeth
15
Material
Aluminum
Item
Timing Pulleys

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.