Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Pulleys, Stock Plain Bore, 16 Teeth, 1 in OD, .375 in Belt Width

  • Mfr # 16XL037N

  • Zoro # G322825968


product price: $25.95
/ea

Key Features

Number of Teeth
16
Outside Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
1.019 in
Material
Steel
Bore Dia. - Timing Belt Pulleys
0.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16XL037N
Zoro #
G322825968
UPC #
80067500008
Country of Origin
Denmark

Dimensions

Outside Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
1.019 in
Bore Dia. - Timing Belt Pulleys
0.24 in

Details

Number of Teeth
16
Material
Steel
Item
Timing Pulleys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.