Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Pulleys, Stock Plain Bore, 18 Teeth, 1.13 in OD, .375 in Belt Width

  • Mfr # 18XL037N

  • Zoro # G922825283


product price: $29.99
/ea

Key Features

Outside Dia. - Timing Belt Pulleys
1.13 in
Bore Dia. - Timing Belt Pulleys
0.24 in
Material
Steel
Number of Teeth
18
Pitch Dia. - Timing Belt Pulleys
1.146 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18XL037N
Zoro #
G922825283
UPC #
80067500009
Country of Origin
China

Dimensions

Outside Dia. - Timing Belt Pulleys
1.13 in
Bore Dia. - Timing Belt Pulleys
0.24 in
Pitch Dia. - Timing Belt Pulleys
1.146 in

Details

Item
Timing Pulleys
Material
Steel
Number of Teeth
18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.