Zoro Homepage

Timing Pulleys, Stock Plain Bore, 18 Teeth, 32 mm OD, 10 mm Belt Width

  • Mfr # 21T5/18-2

  • Zoro # G022827705


product price: $60.65
/ea

Key Features

Bore Dia. - Timing Belt Pulleys
6 mm
Number of Teeth
18
Pitch Dia. - Timing Belt Pulleys
28.8 mm
Outside Dia. - Timing Belt Pulleys
32 mm
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21T5/18-2
Zoro #
G022827705
UPC #
80067502264
Country of Origin
China

Dimensions

Bore Dia. - Timing Belt Pulleys
6 mm
Pitch Dia. - Timing Belt Pulleys
28.8 mm
Outside Dia. - Timing Belt Pulleys
32 mm

Details

Number of Teeth
18
Item
Timing Pulleys
Material
Aluminum

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.