Zoro Homepage

Timing Pulleys, Stock Plain Bore, 19 Teeth, 36 mm OD, 16 mm Belt Width

  • Mfr # 27T5/19-2

  • Zoro # G422825110


product price: $70.89
/ea

Key Features

Material
Aluminum
Bore Dia. - Timing Belt Pulleys
6 mm
Number of Teeth
19
Pitch Dia. - Timing Belt Pulleys
30.4 mm
Outside Dia. - Timing Belt Pulleys
36 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27T5/19-2
Zoro #
G422825110
UPC #
80067503147
Country of Origin
China

Dimensions

Bore Dia. - Timing Belt Pulleys
6 mm
Pitch Dia. - Timing Belt Pulleys
30.4 mm
Outside Dia. - Timing Belt Pulleys
36 mm

Details

Material
Aluminum
Number of Teeth
19
Item
Timing Pulleys

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.