Timing Pulleys, Stock Plain Bore, 19 Teeth, 66.5 mm OD, 16 mm Belt Width
Mfr # 31AT10/19-2
Zoro # G422826445
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Outside Dia. - Timing Belt Pulleys
66.5 mm
Number of Teeth
19
Pitch Dia. - Timing Belt Pulleys
60.6 mm
Bore Dia. - Timing Belt Pulleys
8 mm
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31AT10/19-2
Zoro #
G422826445
UPC #
80067523011
Country of Origin
China
Dimensions
Outside Dia. - Timing Belt Pulleys
66.5 mm
Pitch Dia. - Timing Belt Pulleys
60.6 mm
Bore Dia. - Timing Belt Pulleys
8 mm
Details
Number of Teeth
19
Item
Timing Pulleys
Material
Aluminum
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.