Timing Pulleys, Stock Plain Bore, 20 Teeth, 1.25 in OD, .375 in Belt Width

  • Mfr # 20XL037N

  • Zoro # G422825981


product price: $32.45
/ea

Key Features

Bore Dia. - Timing Belt Pulleys
0.24 in
Material
Steel
Number of Teeth
20
Pitch Dia. - Timing Belt Pulleys
1.273 in
Outside Dia. - Timing Belt Pulleys
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20XL037N
Zoro #
G422825981
UPC #
80067500011
Country of Origin
China

Dimensions

Bore Dia. - Timing Belt Pulleys
0.24 in
Pitch Dia. - Timing Belt Pulleys
1.273 in
Outside Dia. - Timing Belt Pulleys
1.25 in

Details

Item
Timing Pulleys
Material
Steel
Number of Teeth
20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.