Zoro Homepage

Timing Pulleys, Stock Plain Bore, 24 Teeth, 42 mm OD, 10 mm Belt Width

  • Mfr # 21T5/24-2

  • Zoro # G222826928


product price: $72.09
/ea

Key Features

Outside Dia. - Timing Belt Pulleys
42 mm
Pitch Dia. - Timing Belt Pulleys
38.4 mm
Number of Teeth
24
Bore Dia. - Timing Belt Pulleys
6 mm
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21T5/24-2
Zoro #
G222826928
UPC #
80067502269
Country of Origin
China

Dimensions

Outside Dia. - Timing Belt Pulleys
42 mm
Pitch Dia. - Timing Belt Pulleys
38.4 mm
Bore Dia. - Timing Belt Pulleys
6 mm

Details

Number of Teeth
24
Material
Aluminum
Item
Timing Pulleys

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.