Zoro Homepage

Timing Pulleys, Stock Plain Bore, 26 Teeth, 25 mm OD, 6 mm Belt Width

  • Mfr # 16T2.5/26-2

  • Zoro # G722825063


product price: $61.85
/ea

Key Features

Pitch Dia. - Timing Belt Pulleys
20.75 mm
Outside Dia. - Timing Belt Pulleys
25 mm
Material
Aluminum
Number of Teeth
26
Bore Dia. - Timing Belt Pulleys
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16T2.5/26-2
Zoro #
G722825063
UPC #
80067501996
Country of Origin
China

Dimensions

Pitch Dia. - Timing Belt Pulleys
20.75 mm
Outside Dia. - Timing Belt Pulleys
25 mm
Bore Dia. - Timing Belt Pulleys
4 mm

Details

Material
Aluminum
Item
Timing Pulleys
Number of Teeth
26

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.