Timing Pulleys, Stock Plain Bore, 40 Teeth, 131 mm OD, 25 mm Belt Width
Mfr # 40T10/40-2
Zoro # G622830723
product price: $277.99
/ea
Free Shipping & Returns
Key Features
Bore Dia. - Timing Belt Pulleys
10 mm
Pitch Dia. - Timing Belt Pulleys
127.45 mm
Number of Teeth
40
Outside Dia. - Timing Belt Pulleys
131 mm
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40T10/40-2
Zoro #
G622830723
UPC #
-
Country of Origin
China
Dimensions
Bore Dia. - Timing Belt Pulleys
10 mm
Pitch Dia. - Timing Belt Pulleys
127.45 mm
Outside Dia. - Timing Belt Pulleys
131 mm
Details
Number of Teeth
40
Item
Timing Pulleys
Material
Aluminum
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.