Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Pulleys, Stock Plain Bore, 42 Teeth, 2.65 in OD, .375 in Belt Width

  • Mfr # 42XL037N

  • Zoro # G022825879


product price: $56.59
/ea

Key Features

Pitch Dia. - Timing Belt Pulleys
2.674 in
Number of Teeth
42
Material
Aluminum
Bore Dia. - Timing Belt Pulleys
0.31 in
Outside Dia. - Timing Belt Pulleys
2.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42XL037N
Zoro #
G022825879
UPC #
80067500022
Country of Origin
Denmark

Dimensions

Pitch Dia. - Timing Belt Pulleys
2.674 in
Bore Dia. - Timing Belt Pulleys
0.31 in
Outside Dia. - Timing Belt Pulleys
2.65 in

Details

Item
Timing Pulleys
Number of Teeth
42
Material
Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.