Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Pulleys, Stock Plain Bore, 42 Teeth, 71 mm OD, 10 mm Belt Width

  • Mfr # 21T5/42-2

  • Zoro # G022827286


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
42
Outside Dia. - Timing Belt Pulleys
71 mm
Material
Aluminum
Bore Dia. - Timing Belt Pulleys
8 mm
Pitch Dia. - Timing Belt Pulleys
67 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21T5/42-2
Zoro #
G022827286
UPC #
80067502280
Country of Origin
China

Dimensions

Outside Dia. - Timing Belt Pulleys
71 mm
Bore Dia. - Timing Belt Pulleys
8 mm
Pitch Dia. - Timing Belt Pulleys
67 mm

Details

Item
Timing Pulleys
Number of Teeth
42
Material
Aluminum

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.