Zoro Homepage

Timing Pulleys, Stock Plain Bore, 44 Teeth, 68.8 mm OD, 16 mm Belt Width

  • Mfr # 27AT5/44-0

  • Zoro # G222831069


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
44
Bore Dia. - Timing Belt Pulleys
8 mm
Material
Aluminum
Pitch Dia. - Timing Belt Pulleys
70.2 mm
Outside Dia. - Timing Belt Pulleys
68.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27AT5/44-0
Zoro #
G222831069
UPC #
80067523065
Country of Origin
China

Dimensions

Bore Dia. - Timing Belt Pulleys
8 mm
Pitch Dia. - Timing Belt Pulleys
70.2 mm
Outside Dia. - Timing Belt Pulleys
68.8 mm

Details

Number of Teeth
44
Material
Aluminum
Item
Timing Pulleys

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.