Timing Pulleys, Stock Plain Bore, 44 Teeth, 69.2 mm OD, 25 mm Belt Width
Mfr # 36T5/44-0
Zoro # G622825064
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Bore Dia. - Timing Belt Pulleys
8 mm
Pitch Dia. - Timing Belt Pulleys
70.2 mm
Number of Teeth
44
Outside Dia. - Timing Belt Pulleys
69.2 mm
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36T5/44-0
Zoro #
G622825064
UPC #
80067503516
Country of Origin
China
Dimensions
Bore Dia. - Timing Belt Pulleys
8 mm
Pitch Dia. - Timing Belt Pulleys
70.2 mm
Outside Dia. - Timing Belt Pulleys
69.2 mm
Details
Item
Timing Pulleys
Number of Teeth
44
Material
Aluminum
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.