Zoro Homepage

Timing Pulleys, Stock Plain Bore, 48 Teeth, 150.95 mm OD, 50 mm Belt Width

  • Mfr # 66T10/48-0

  • Zoro # G622827990


product price: $507.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Outside Dia. - Timing Belt Pulleys
150.95 mm
Number of Teeth
48
Pitch Dia. - Timing Belt Pulleys
152.95 mm
Bore Dia. - Timing Belt Pulleys
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66T10/48-0
Zoro #
G622827990
UPC #
80067504190
Country of Origin
China

Dimensions

Outside Dia. - Timing Belt Pulleys
150.95 mm
Pitch Dia. - Timing Belt Pulleys
152.95 mm
Bore Dia. - Timing Belt Pulleys
16 mm

Details

Material
Aluminum
Number of Teeth
48
Item
Timing Pulleys

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.