Zoro Homepage

Timing Pulleys, Stock Plain Bore, 60 Teeth, 189.1 mm OD, 16 mm Belt Width

  • Mfr # 31T10/60-0

  • Zoro # G022826470


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia. - Timing Belt Pulleys
191.1 mm
Material
Aluminum
Outside Dia. - Timing Belt Pulleys
189.1 mm
Bore Dia. - Timing Belt Pulleys
16 mm
Number of Teeth
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31T10/60-0
Zoro #
G022826470
UPC #
80067503373
Country of Origin
China

Dimensions

Pitch Dia. - Timing Belt Pulleys
191.1 mm
Outside Dia. - Timing Belt Pulleys
189.1 mm
Bore Dia. - Timing Belt Pulleys
16 mm

Details

Item
Timing Pulleys
Material
Aluminum
Number of Teeth
60

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.