Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Pulleys, Stock Plain Bore, 60 Teeth, 94.25 mm OD, 25 mm Belt Width

  • Mfr # 36AT5/60-0

  • Zoro # G622826511


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Timing Belt Pulleys
8 mm
Pitch Dia. - Timing Belt Pulleys
95.65 mm
Number of Teeth
60
Material
Aluminum
Outside Dia. - Timing Belt Pulleys
94.25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36AT5/60-0
Zoro #
G622826511
UPC #
80067523007
Country of Origin
China

Dimensions

Bore Dia. - Timing Belt Pulleys
8 mm
Pitch Dia. - Timing Belt Pulleys
95.65 mm
Outside Dia. - Timing Belt Pulleys
94.25 mm

Details

Number of Teeth
60
Item
Timing Pulleys
Material
Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.