Timing Pulleys, TB Bushed, 18 Teeth, 2.119 in OD, .75 in Belt Width

  • Mfr # 18L075T-1108

  • Zoro # G622828300


product price: $87.85
/ea
Free Shipping & Returns

Key Features

Pitch Dia. - Timing Belt Pulleys
2.149 in
Material
Steel
Outside Dia. - Timing Belt Pulleys
2.119 in
Number of Teeth
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18L075T-1108
Zoro #
G622828300
UPC #
80067502063
Country of Origin
Denmark

Dimensions

Pitch Dia. - Timing Belt Pulleys
2.149 in
Outside Dia. - Timing Belt Pulleys
2.119 in

Details

Item
Timing Pulleys
Material
Steel
Number of Teeth
18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.