Timing Pulleys, TB Bushed, 19 Teeth, 2.97 in OD, 1 in Belt Width
Mfr # 19H100T-1210
Zoro # G222826737
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Outside Dia. - Timing Belt Pulleys
2.97 in
Number of Teeth
19
Pitch Dia. - Timing Belt Pulleys
3.024 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19H100T-1210
Zoro #
G222826737
UPC #
80067502073
Country of Origin
China
Dimensions
Outside Dia. - Timing Belt Pulleys
2.97 in
Pitch Dia. - Timing Belt Pulleys
3.024 in
Details
Item
Timing Pulleys
Number of Teeth
19
Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.