Timing Pulleys, TB Bushed, 20 Teeth, 3.129 in OD, 1.5 in Belt Width
- Mfr # 20H150T-1210
- Zoro # G022828221
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Pitch Dia. - Timing Belt Pulleys
3.183 in
Outside Dia. - Timing Belt Pulleys
3.129 in
Number of Teeth
20
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20H150T-1210
- Zoro #
- G022828221
- UPC #
- 80067502225
- Country of Origin
- China
Dimensions
- Pitch Dia. - Timing Belt Pulleys
- 3.183 in
- Outside Dia. - Timing Belt Pulleys
- 3.129 in
Details
- Number of Teeth
- 20
- Item
- Timing Pulleys
- Material
- Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.