Zoro Homepage

Timing Pulleys, TB Bushed, 21 Teeth, 3.29 in OD, 1 in Belt Width

  • Mfr # 21H100T-1210

  • Zoro # G722827678


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia. - Timing Belt Pulleys
3.342 in
Material
Cast Iron
Number of Teeth
21
Outside Dia. - Timing Belt Pulleys
3.29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21H100T-1210
Zoro #
G722827678
UPC #
80067502252
Country of Origin
China

Dimensions

Pitch Dia. - Timing Belt Pulleys
3.342 in
Outside Dia. - Timing Belt Pulleys
3.29 in

Details

Material
Cast Iron
Item
Timing Pulleys
Number of Teeth
21

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.