Timing Pulleys, TB Bushed, 22 Teeth, 2.596 in OD, .75 in Belt Width
Mfr # 22L075T-1108
Zoro # G422827480
product price: $97.89
/ea
Free Shipping & Returns
Key Features
Pitch Dia. - Timing Belt Pulleys
2.626 in
Outside Dia. - Timing Belt Pulleys
2.596 in
Number of Teeth
22
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22L075T-1108
Zoro #
G422827480
UPC #
80067502577
Country of Origin
Denmark
Dimensions
Pitch Dia. - Timing Belt Pulleys
2.626 in
Outside Dia. - Timing Belt Pulleys
2.596 in
Details
Number of Teeth
22
Item
Timing Pulleys
Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.