Zoro Homepage

Timing Pulleys, TB Bushed, 22 Teeth, 62 mm OD

  • Mfr # B22S8M20

  • Zoro # G322829614


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Outside Dia. - Timing Belt Pulleys
62 mm
Pitch Dia. - Timing Belt Pulleys
56.02 mm
Number of Teeth
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B22S8M20
Zoro #
G322829614
UPC #
80067518729
Country of Origin
China

Dimensions

Outside Dia. - Timing Belt Pulleys
62 mm
Pitch Dia. - Timing Belt Pulleys
56.02 mm

Details

Material
Steel
Item
Timing Pulleys
Number of Teeth
22

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.