Timing Pulleys, TB Bushed, 23 Teeth, 2.715 in OD, .50 in Belt Width

  • Mfr # 23L050T-1108

  • Zoro # G622826245


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
23
Material
Cast Iron
Pitch Dia. - Timing Belt Pulleys
2.745 in
Outside Dia. - Timing Belt Pulleys
2.715 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23L050T-1108
Zoro #
G622826245
UPC #
80067502803
Country of Origin
Denmark

Dimensions

Pitch Dia. - Timing Belt Pulleys
2.745 in
Outside Dia. - Timing Belt Pulleys
2.715 in

Details

Number of Teeth
23
Material
Cast Iron
Item
Timing Pulleys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.