Timing Pulleys, TB Bushed, 24 Teeth, 2.835 in OD, .50 in Belt Width
Mfr # 24L050T-1108
Zoro # G622825484
product price: $82.29
/ea
Free Shipping & Returns
Key Features
Number of Teeth
24
Outside Dia. - Timing Belt Pulleys
2.835 in
Pitch Dia. - Timing Belt Pulleys
2.865 in
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24L050T-1108
Zoro #
G622825484
UPC #
80067503034
Country of Origin
Denmark
Dimensions
Outside Dia. - Timing Belt Pulleys
2.835 in
Pitch Dia. - Timing Belt Pulleys
2.865 in
Details
Number of Teeth
24
Item
Timing Pulleys
Material
Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.