Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Pulleys, TB Bushed, 24 Teeth, 3.766 in OD, 2 in Belt Width

  • Mfr # 24H200T-1610

  • Zoro # G822825550


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Iron
Outside Dia. - Timing Belt Pulleys
3.766 in
Number of Teeth
24
Pitch Dia. - Timing Belt Pulleys
3.82 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24H200T-1610
Zoro #
G822825550
UPC #
80067503032
Country of Origin
Denmark

Dimensions

Outside Dia. - Timing Belt Pulleys
3.766 in
Pitch Dia. - Timing Belt Pulleys
3.82 in

Details

Item
Timing Pulleys
Material
Cast Iron
Number of Teeth
24

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.