Timing Pulleys, TB Bushed, 26 Teeth, 4.084 in OD, 1 in Belt Width
Mfr # 26H100T-1610
Zoro # G222825051
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
26
Pitch Dia. - Timing Belt Pulleys
4.138 in
Outside Dia. - Timing Belt Pulleys
4.084 in
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26H100T-1610
Zoro #
G222825051
UPC #
80067503120
Country of Origin
China
Dimensions
Pitch Dia. - Timing Belt Pulleys
4.138 in
Outside Dia. - Timing Belt Pulleys
4.084 in
Details
Item
Timing Pulleys
Number of Teeth
26
Material
Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.