Timing Pulleys, TB Bushed, 26 Teeth, 4.084 in OD, 1.5 in Belt Width

  • Mfr # 26H150T-1610

  • Zoro # G422824755


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia. - Timing Belt Pulleys
4.138 in
Material
Cast Iron
Number of Teeth
26
Outside Dia. - Timing Belt Pulleys
4.084 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26H150T-1610
Zoro #
G422824755
UPC #
80067503121
Country of Origin
Denmark

Dimensions

Pitch Dia. - Timing Belt Pulleys
4.138 in
Outside Dia. - Timing Belt Pulleys
4.084 in

Details

Material
Cast Iron
Number of Teeth
26
Item
Timing Pulleys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.