Timing Pulleys, TB Bushed, 26 Teeth, 4.084 in OD, 3 in Belt Width

  • Mfr # 26H300T-1615

  • Zoro # G622831041


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
26
Material
Cast Iron
Outside Dia. - Timing Belt Pulleys
4.084 in
Pitch Dia. - Timing Belt Pulleys
4.138 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26H300T-1615
Zoro #
G622831041
UPC #
-
Country of Origin
China

Dimensions

Outside Dia. - Timing Belt Pulleys
4.084 in
Pitch Dia. - Timing Belt Pulleys
4.138 in

Details

Item
Timing Pulleys
Number of Teeth
26
Material
Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.